Shop WOODHEAD

Arcarrest Receptacle With Handle, Switch-Rated, 30.0A

  • Mfr # ARC30FHAB04
  • Zoro # G405959320

product price: 
$
331.99
/ea
Free Shipping & Returns

Key Features

Wire Size
8 AWG to 12 AWG
Maximum Voltage
250 V
IP Rating
IP69K
Max. Amps
30 A
Number of Ports
2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ARC30FHAB04
Zoro #
G405959320
UPC #
-
Country of Origin
Mexico

Dimensions

Wire Size
8 AWG to 12 AWG
Length
7.838 in
Cord Grip Body Size
F4 1"

Details

Item
Receptacle
Maximum Voltage
250 V
IP Rating
IP69K
Max. Amps
30 A
Number of Ports
2
Series
112219
Connector Type
Female
Standards
UL E145922
Features
Flanged; Flip Lid
Type
Receptacle
Max. Voltage
250V AC
Current - Maximum per Contact
30.0A
UL
E145922
Specialty
Switch-Rated
Flange
Yes
GFCI
No
Receptacle Type
Single
Voltage - Maximum
125V / 250V AC
Poles
2
Flip Lid
Yes
Product Name
ArcArrest
Lighted Connector
No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.