Arcarrest Receptacle With Handle, Switch-Rated, 30.0A

  • Mfr # ARC30FHF02
  • Zoro # G505959459
product price: 
$
269.99
/ea
Free Shipping & Returns

Key Features

Maximum Voltage
600 V
IP Rating
IP69K
Current
30 A
Number of Ports
2
Connector Type
Female
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ARC30FHF02
Zoro #
G505959459
UPC #
-
Country of Origin
Mexico

Dimensions

Length
7.838 in
Cord Grip Body Size
F4 1"
Wire Size (AWG)
8 to 12

Details

Item
Circular Connector
Maximum Voltage
600 V
IP Rating
IP69K
Current
30 A
Number of Ports
2
Connector Type
Female
Standards
UL E145922
Series
112219
Type
Receptacle
Max. Voltage
600V AC
Features
Flanged; Flip Lid
Current Rating
30 A
Flip Lid
Yes
UL
E145922
Lighted Connector
No
Flange
Yes
Product Name
ArcArrest
Receptacle Type
Single
Poles
2
Current - Maximum per Contact
30.0A
Specialty
Switch-Rated
GFCI
No

Ratings & reviews