Arcarrest Receptacle With Handle, Switch-Rated, 30.0A

  • Mfr # ARC30FHGF05
  • Zoro # G205949668
product price: 
$
363.99
/ea
Free Shipping & Returns

Key Features

Wire Size
8 AWG to 12 AWG
Maximum Voltage
600 V AC
IP Rating
IP69K
Max. Amps
30 A
Number of Ports
3
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ARC30FHGF05
Zoro #
G205949668
UPC #
-
Country of Origin
Mexico

Dimensions

Wire Size
8 AWG to 12 AWG
Length
7.838 in
Cord Grip Body Size
F4 1"

Details

Item
Receptacle
Maximum Voltage
600 V AC
IP Rating
IP69K
Max. Amps
30 A
Number of Ports
3
Series
112219
Connector Type
Female
Standards
UL E145922
Features
Flanged; Flip Lid
Max. Voltage
600V AC
Type
Receptacle
Poles
3
Receptacle Type
Single
Current - Maximum per Contact
30.0A
Voltage - Maximum
347V / 600V AC
Flange
Yes
Flip Lid
Yes
UL
E145922
Product Name
ArcArrest
Lighted Connector
No
Specialty
Switch-Rated
GFCI
No

Ratings & reviews