Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bp A 3P M/Mfe Sk St 14 Bk Tpe 4M

  • Mfr # 113030K20M040E

  • Zoro # G605786030


product price: $87.25
/ea
Free Shipping & Returns

Key Features

Cable Length
4.0m (13.12')
Insulation Material
TPE
Maximum Voltage
600 V
IP Rating
IP67
Current
15 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
113030K20M040E
Zoro #
G605786030
UPC #
-
Country of Origin
United States

Dimensions

Cable Length
4.0m (13.12')
Wire Size (AWG)
14
Cable Diameter
8.63mm (.340")
Wire Size
14 AWG

Details

Item
Receptacle
Insulation Material
TPE
Maximum Voltage
600 V
IP Rating
IP67
Current
15 A
Minimum Operating Temperature
-20 Degrees
Maximum Operating Temperature
90 Degrees C
Color
Black
Series
130062
Type
Double Ended
Voltage - Maximum
600V
Orientation
Straight to Straight
Protocol
FF
Poles
3
Gender
Female-Male
Temperature Range - Operating
-20° to +90°C
Material - Coupling Nut
Black Epoxy Coated Zinc
Product Name
BradPower A-Size
Keyway
Single
Coupling Style
Threaded
LED Indicator
No
Current - Maximum per Contact
15.0A
UL
E258922
Material - Plating Mating
Gold
Material - Contact
Copper Alloy
Connector End A
BradPower A-Size (7/8"-M22)
Material - Connector Body
TPE
Connector End B
BradPower A-Size (7/8"-M22)
Wire/Cable Type
TC-ER
Cable Jacket Color
Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.