Zoro Homepage

Bp D 3P Sk Tee-A Fp Sk Solid Body

  • Mfr # 1300680105

  • Zoro # G705782314


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Insulation Material
PVC
Maximum Voltage
600 V AC/DC
Maximum Operating Temperature
90 Degrees C
Material
PVC
Current Rating
15 A; 32 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1300680105
Zoro #
G705782314
UPC #
-
Country of Origin
Mexico

Details

Item
BradPower D-Size
Insulation Material
PVC
Maximum Voltage
600 V AC/DC
Maximum Operating Temperature
90 Degrees C
Material
PVC
Current Rating
15 A; 32 A
Type
Power Tap Tee
Max. Voltage
600V AC/DC
Standards
UL E258922
IP Rating
IP67
Series
130068
Max. Temp.
90°C
Product Name
BradPower D-Size
Right Trunk Connector
BradPower D-Size (1 3/8"-M35)
Left Trunk Gender
Female
Poles
3
Temperature Range - Operating
-20°C to +90°C
Current - Maximum per Contact
15.0A, 32.0A
Material - Coupling Nut
Anodized Aluminum
UL
E258922
Right Trunk Gender
Male
Drop Gender
Female
Left Trunk Connector
BradPower D-Size (1 3/8"-M35)
Drop Connector
BradPowerA-Size (7/8"-M22)
Keyway
Single

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.