Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brad Micro-Change (M12) Harsh-Duty Receptacle, 5 Pole, A-Code, Straight

  • Mfr # 1302990400

  • Zoro # G205785402


product price: $54.45
/ea
Sold in multiples of 2 for $108.90

Key Features

Material
Zinc
Type
PCB Mount
Max. Temp.
85°C
Maximum Voltage
250 V AC/DC
Current
4 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1302990400
Zoro #
G205785402
UPC #
-
Country of Origin
Mexico

Dimensions

Mounting Thread Size
M12 x 1.0

Details

Item
Micro-Change (M12)
Material
Zinc
Type
PCB Mount
Max. Temp.
85°C
Maximum Voltage
250 V AC/DC
Current
4 A
Minimum Operating Temperature
-40 Degrees
Maximum Operating Temperature
85 Degrees C
Max. Voltage
250V AC/DC
IP Rating
IP67
Current Rating
4 A
Connector Type
Female
Series
130299
Standards
UL E152210
Product Name
Micro-Change (M12)
Orientation
Straight
Current - Maximum per Contact
4.0A
Keyway
A-coded
Poles
5
Temperature Range - Operating
-40° to +85°C
Panel Mount
Back, Front
Coupling Type
Internal Thread
Material - Component
Nickel-plated Zinc Die-Cast

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.