Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brad Rj-45 Field Attachable Connector, 8 Pole, Right-Angle, Male, Shielded

  • Mfr # 1300478009

  • Zoro # G005787576


product price: $52.85
/ea
Sold in multiples of 3 for $158.55

Key Features

Maximum Voltage
48 V
Current
0.5 A
Maximum Operating Temperature
85 Degrees C
Material
Zinc
Type
Field Attachable Connector
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1300478009
Zoro #
G005787576
UPC #
-
Country of Origin
Germany

Dimensions

Min. Single Wire Size
24 AWG
Max. Single Wire Size
22/1 AWG
Wire Size (AWG)
24-22/1
Cable Diameter
5.50-10.00mm (.216-.393")
Maximum Single Wire Size
22/1 AWG
Minimum Single Wire Size
24 AWG

Details

Item
RJ45 Cat6A
Maximum Voltage
48 V
Current
0.5 A
Maximum Operating Temperature
85 Degrees C
Material
Zinc
Type
Field Attachable Connector
Current Rating
0.5 A
Contact Finish
Gold Plated
IP Rating
IP20
Max. Voltage
48V
Standards
UL E361772
Max. Temp.
85°C
Series
130047
Connector Type
Male
Poles
8
Temperature Range - Operating
-40°C to +85°C
Product Name
RJ45 Cat6A
Material - Contact
Brass
Keyway
X-coded
Current - Maximum per Contact
0.5A
Communication Speed
10-Gigabit Ethernet
Diagnostics / LEDs
No
Approvals
cCSAus certified
UL
E361772
Material - Connector Body
Zinc Die-Cast with Nickel
Material - Coupling Nut
Clear UL 94 V0
Orientation
90° Angle
Material - Plating Mating
Gold
Coupling Type
Push to Lock

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.