Zoro Homepage

Cable Assembly

  • Mfr # 113130K13M030

  • Zoro # G905785825


product price: $89.49
/ea
Sold in multiples of 2 for $178.98
Free Shipping & Returns

Key Features

Series
130010
Type
Double Ended
IP Rating
IP67
Voltage - Maximum
600V
Wire/Cable Type
TC-ER
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
113130K13M030
Zoro #
G905785825
UPC #
-
Country of Origin
United States

Dimensions

Cable Diameter
10.41mm (.410")
Cable Length
3.0m (9.84')
Wire Size (AWG)
16

Details

Series
130010
Type
Double Ended
IP Rating
IP67
Voltage - Maximum
600V
Wire/Cable Type
TC-ER
Material - Contact
Copper Alloy
Keyway
Tri-Key
Coupling Style
Threaded
Temperature Range - Operating
-20° to +105°C
UL
E258922
Orientation
Straight to Straight
Material - Connector Body
TPE
Material - Coupling Nut
Black Epoxy Coated Zinc
Material - Cable Jacket
TPE
Product Name
Mini-Change
Current - Maximum per Contact
13.0A
Connector End A
Mini-Change
Poles
3
Connector End B
Mini-Change
Color - Cable Jacket
Yellow
Material - Plating Mating
Gold
LED Indicator
No
Gender
Female-Male

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.