Zoro Homepage

Cable Assembly

  • Mfr # 113130K13M140

  • Zoro # G905785719


product price: $299.99
/ea
Free Shipping & Returns

Key Features

Series
130010
Type
Double Ended
IP Rating
IP67
Material - Cable Jacket
TPE
LED Indicator
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
113130K13M140
Zoro #
G905785719
UPC #
-
Country of Origin
United States

Dimensions

Wire Size (AWG)
16
Cable Length
14.0m (45.93')
Cable Diameter
10.41mm (.410")

Details

Series
130010
Type
Double Ended
IP Rating
IP67
Material - Cable Jacket
TPE
LED Indicator
No
Poles
3
Temperature Range - Operating
-20° to +105°C
Current - Maximum per Contact
13.0A
Material - Connector Body
TPE
Product Name
Mini-Change
Connector End A
Mini-Change
Wire/Cable Type
TC-ER
Material - Coupling Nut
Black Epoxy Coated Zinc
Color - Cable Jacket
Yellow
Coupling Style
Threaded
Keyway
Tri-Key
Connector End B
Mini-Change
Material - Contact
Copper Alloy
Voltage - Maximum
600V
Material - Plating Mating
Gold
Gender
Female-Male
Orientation
Straight to Straight
UL
E258922

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.