Zoro Homepage

Cable Assembly

  • Mfr # 1201080524

  • Zoro # G505784525


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Series
120108
IP Rating
IP20, IP67
Type
Double Ended
Coupling Style
Push and Latch, Threaded
Current - Maximum per Contact
1.5A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1201080524
Zoro #
G505784525
UPC #
-
Country of Origin
Poland

Dimensions

Cable Diameter
6.80mm (.268")
Wire Size (AWG)
22
Cable Length
10.0m (32.81')

Details

Series
120108
IP Rating
IP20, IP67
Type
Double Ended
Coupling Style
Push and Latch, Threaded
Current - Maximum per Contact
1.5A
Color - Cable Jacket
Green
Material - Coupling Nut
Nickel-plated Brass
Temperature Range - Operating
-40° to +80°C
Material - Contact
Brass, Phosphor Bronze
Keyway
D-coded
Product Name
Micro-Change (M12),RJ45
Material - Connector Body
TPU
Voltage - Maximum
30V
Connector End A
Micro-Change (M12)
Gender
Male-Male
Material - Plating Mating
Gold
Performance Category
5e
Material - Cable Jacket
TPU
Orientation
Straight to Straight
Poles
4
LED Indicator
No
Connector End B
RJ-45 (standard)
Wire/Cable Type
Shielded TPU

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.