Zoro Homepage

Cable Assembly

  • Mfr # ER1PAB3004M040

  • Zoro # G605966555


product price: $87.99
/ea
Free Shipping & Returns

Key Features

Series
130054
Length
4.0m
IP Rating
IP67
Type
Double Ended
Voltage - Maximum
125V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ER1PAB3004M040
Zoro #
G605966555
UPC #
-
Country of Origin
United States

Dimensions

Length
4.0m
Wire Size (AWG)
24
Mounting Thread Size
PG9

Details

Series
130054
IP Rating
IP67
Type
Double Ended
Voltage - Maximum
125V
Product Name
Micro-Change (M12),RJ45
Orientation
Straight
Keyway
D-coded
UL
E361772
Material - Component
Nickel-plated Brass
Gender
Female-Male
Coupling Type
External Thread
Poles
4
Wire/Cable Type
Unshielded TPE/AWM 2463
Current - Maximum per Contact
1.5A
Panel Mount
Back
Temperature Range - Operating
-25° to +75°C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.