Zoro Homepage

Cable Assembly

  • Mfr # KKP8S30W03M030

  • Zoro # G405967080


product price: $539.99
/ea
Sold in multiples of 5 for $2,699.95
Free Shipping & Returns

Key Features

Color
Orange
Min. Single Wire Size
19 AWG
Max. Single Wire Size
16 AWG
Series
120480
Max. Voltage
600V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KKP8S30W03M030
Zoro #
G405967080
UPC #
-
Country of Origin
Mexico

Dimensions

Min. Single Wire Size
19 AWG
Max. Single Wire Size
16 AWG
Length
9.84 ft
Cable Diameter
12.10mm (.480")
Cable Length
3.0m (9.84')
Wire Size (AWG)
16, 19

Details

Color
Orange
Series
120480
Max. Voltage
600V
IP Rating
IP67
Material
Thermoplastic Polyurethane
Connector Type
Female-Male
Current Rating
12 A; 18 A
Type
Double Ended
Max. Temp.
85°C
Contact Finish
Gold Plated
Product Name
Brad M23
Material - Coupling Nut
Brass
Connector End A
M23
LED Indicator
No
Voltage - Maximum
300V / 600V
Temperature Range - Operating
-25° to +85°C
Material - Plating Mating
Gold
Poles
8
Material - Connector Body
TPU
Material - Contact
Copper Alloy
Keyway
Multiple
Connector End B
M23
Orientation
Straight to Straight
Wire/Cable Type
WSOR
Coupling Style
Threaded
Current - Maximum per Contact
12.0A, 18.0A
Material - Cable Jacket
TPU

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.