Cable Glands, Strain Reliefs & Cord Grips Bus-Drop Grip .960-1.25 11.0

  • Mfr # 1300940521

  • Zoro # G105948778


product price:  $43.19
/ea
Sold in multiples of 2 for $86.38

Key Features

Series
130094
Standards
CSA Certified; UL E76954
Type
Straight
Product Name
Bus-Drop
Approximate Break Strength
861.83kg (1900 lbs)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1300940521
Zoro #
G105948778
UPC #
-
Country of Origin
Mexico

Dimensions

Cable Diameter
23.88-31.75mm (.940-1.250")
Bale Length
0.432m (17.00")
Mesh Length
0.279m (11.00")

Details

Series
130094
Standards
CSA Certified; UL E76954
Type
Straight
Product Name
Bus-Drop
Approximate Break Strength
861.83kg (1900 lbs)
Material - Grip
Galvanized Steel
CSA
LR32159
Eye Type
Locking Bale
UL
E76954

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.