Cable Glands, Strain Reliefs & Cord Grips Max-Loc F4 1 90 (.750-.875)
- Mfr # 1300980159
- Zoro # G005948762
product price:Â
$
44.19
/ea
Sold in multiples of 3 for
$132.57
Key Features
Series
130098
Material
Nylon
Standards
CSA Certified; UL E76954
Connector Type
Male
Type
Right Angle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1300980159
- Zoro #
- G005948762
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Cable Diameter
- 19.05-22.23mm (.750-.875")
- Thread Size
- 1" NPT
Details
- Series
- 130098
- Material
- Nylon
- Standards
- CSA Certified; UL E76954
- Connector Type
- Male
- Type
- Right Angle
- CSA
- LR32159
- Product Name
- MAX-LOC
- O-Ring
- No
- Body Style
- 90° Angle
- Number of Holes
- 1
- NEMA Rating
- NEMA 3R
- UL
- E76954
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.