
Cable Glands, Strain Reliefs & Cord Grips Fiber Optic Grip (.187-.250) Singleeyesp
Mfr # 1300940529
Zoro # G105963597
product price:Â $46.95
/ea
Sold in multiples of 5 for $234.75
Key Features
Series
130094
Standards
CSA Certified
Type
Straight
Eye Type
Single
Product Name
Fiber Optic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1300940529
Zoro #
G105963597
UPC #
-
Country of Origin
Mexico
Dimensions
Bale Length
0.076m (3.00")
Cable Diameter
4.75-6.35mm (.187-.250")
Mesh Length
0.043m (1.70")
Details
Series
130094
Standards
CSA Certified
Type
Straight
Eye Type
Single
Product Name
Fiber Optic
CSA
LR32159
Approximate Break Strength
136.08kg (300 lbs)
Material - Grip
Non-magnetic Tin Bronze Wire
Color - Grommet
Orange
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.