
Cable Glands, Strain Reliefs & Cord Grips Fiber Optic Grip (.560-.710) Singleeyecl
Mfr # 1300940527
Zoro # G705963645
product price:Â $47.75
/ea
Sold in multiples of 5 for $238.75
Key Features
Series
130094
Standards
CSA Certified
Type
Straight
Cable Diameter
14.22-18.03mm (.560-.710")
Product Name
Fiber Optic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1300940527
Zoro #
G705963645
UPC #
78678836675
Country of Origin
Mexico
Dimensions
Cable Diameter
14.22-18.03mm (.560-.710")
Mesh Length
0.14m (5.50")
Bale Length
0.178m (7.00")
Details
Series
130094
Item
Cable Grip
Standards
CSA Certified
Type
Straight
Product Name
Fiber Optic
Eye Type
Single
Approximate Break Strength
272.16kg (600 lbs)
CSA
LR32159
Material - Grip
Non-magnetic Tin Bronze Wire
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.