Cable Glands, Strain Reliefs & Cord Grips Grip Lace Single Eye .75-1 14

  • Mfr # 1300940314

  • Zoro # G605948780


product price:  $69.99
/ea
Sold in multiples of 2 for $139.98

Key Features

Series
130094
Standards
CSA Certified
Type
Straight
Cable Diameter
19.05-25.15mm (.750-.990")
CSA
LR32159
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1300940314
Zoro #
G605948780
UPC #
-
Country of Origin
Mexico

Dimensions

Cable Diameter
19.05-25.15mm (.750-.990")
Mesh Length
0.356m (14.00")
Bale Length
0.203m (8.00")

Details

Series
130094
Standards
CSA Certified
Type
Straight
CSA
LR32159
Approximate Break Strength
598.74kg (1320 lbs)
Eye Type
Single
Product Name
Standard Duty
Material - Grip
Non-magnetic Tin Bronze Wire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.