Cable Glands, Strain Reliefs & Cord Grips Locknut 1/4 Maxloc Use30-1233Locknut

  • Mfr # 1300990141

  • Zoro # G605784234


product price:  $3.25
/ea
Sold in multiples of 32 for $104.00

Key Features

Series
130099
Type
Lock Nut
Product Name
MAX-LOC
NEMA Rating
NEMA 3R
Body Style
Flat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1300990141
Zoro #
G605784234
UPC #
-
Country of Origin
Mexico

Dimensions

Thread Size
1/4" NPT

Details

Series
130099
Type
Lock Nut
Product Name
MAX-LOC
NEMA Rating
NEMA 3R
Body Style
Flat
Number of Holes
1
Material - Body
Zinc Plated Steel
O-Ring
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.