Cable Glands, Strain Reliefs & Cord Grips Locknut 3/4 Maxloc Use30-0270Locknut

  • Mfr # 1300990144

  • Zoro # G305948714


product price:  $1.55
/ea
Sold in multiples of 65 for $100.75

Key Features

Series
130099
Type
Lock Nut
Material - Body
Zinc Plated Steel
Product Name
MAX-LOC
Thread Size
3/4" NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1300990144
Zoro #
G305948714
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
3/4" NPT

Details

Series
130099
Type
Lock Nut
Material - Body
Zinc Plated Steel
Product Name
MAX-LOC
O-Ring
No
Number of Holes
1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.