
Cable Glands, Strain Reliefs & Cord Grips Max-Loc 1/2 R/A .437-.5 W/O-Ring
Mfr # 1300980081
Zoro # G305788686
product price: $25.15
/ea
Sold in multiples of 4 for $100.60
Key Features
Material
Nylon
Series
130098
Standards
CSA Certified; UL E76954
Connector Type
Male
Type
Right Angle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1300980081
Zoro #
G305788686
UPC #
-
Country of Origin
Mexico
Dimensions
Cable Diameter
11.10-12.70mm (.437-.500")
Thread Size
1/2" NPT
Details
Material
Nylon
Series
130098
Standards
CSA Certified; UL E76954
Connector Type
Male
Type
Right Angle
UL
E76954
Product Name
MAX-LOC
O-Ring
Yes
CSA
LR32159
Body Style
90° Angle
Number of Holes
1
NEMA Rating
NEMA 6P
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.