
Cable Glands, Strain Reliefs & Cord Grips Max-Loc 1/2 R/A .562-.625 O-Ring
Mfr # 1300980095
Zoro # G005948601
product price: $27.29
/ea
Sold in multiples of 10 for $272.90
Key Features
Material
Nylon
Series
130098
Standards
CSA Certified; UL E76954
Connector Type
Male
Type
Right Angle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1300980095
Zoro #
G005948601
UPC #
-
Country of Origin
Mexico
Dimensions
Thread Size
3/4" NPT
Cable Diameter
14.27-15.88mm (.562-.625")
Details
Material
Nylon
Series
130098
Standards
CSA Certified; UL E76954
Connector Type
Male
Type
Right Angle
Body Style
90° Angle
NEMA Rating
NEMA 6P
CSA
LR32159
O-Ring
Yes
Number of Holes
1
UL
E76954
Product Name
MAX-LOC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.