This item is Discontinued.

Woodhead Cable Glands, Strain Reliefs & Cord Grips Max-Loc 90 F3 3/4W/Gr .25-.37 1300990159

Cable Glands, Strain Reliefs & Cord Grips Max-Loc 90 F3 3/4W/Gr .25-.37 (Discontinued)

  • Mfr # 1300990159
  • Zoro # G305784534
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1300990159
Zoro #
G305784534
UPC #
-
Country of Origin
Mexico

Dimensions

Mesh Length
0.114m (4.50")
Thread Size
3/4" NPT
Cable Diameter
6.35-9.53mm (.250-.375")

Details

Series
130099
Type
Strain Relief Grip
Color - Grommet
Gray
Material - Body
Nylon
Product Name
MAX-LOC
NEMA Rating
NEMA 3R
Body Style
90° Angle
CSA
LR32159
Approximate Break Strength
226.80kg (500 lbs)
O-Ring
No
Material - Grip
Stainless Steel
Gender
Male
Number of Holes
1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.