Cable Glands, Strain Reliefs & Cord Grips Max-Loc F3 3/4 (.687-.812) Stainlessstee (Discontinued)
- Mfr # 1300980128
- Zoro # G705782222
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1300980128
Zoro #
G705782222
UPC #
-
Country of Origin
Mexico
Dimensions
Cable Diameter
17.45-20.62mm (.687-.812")
Thread Size
3/4" NPT
Details
Material
Stainless Steel
Series
130098
Connector Type
Male
Type
Straight
NEMA Rating
NEMA 3R
Number of Holes
1
Product Name
MAX-LOC
Color - Grommet
Yellow
Material - Grip
Stainless Steel
O-Ring
No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.