This item is Discontinued.

No Product Image Available

Cable Glands, Strain Reliefs & Cord Grips Max-Loc F3 3/4 .687-.812 Witho-Ring (Discontinued)

  • Mfr # 1300980129
  • Zoro # G205948524
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1300980129
Zoro #
G205948524
UPC #
-
Country of Origin
Mexico

Dimensions

Cable Diameter
17.45-20.62mm (.687-.812")
Thread Size
3/4" NPT

Details

Series
130098
Material
Nylon
Standards
CSA Certified; UL E76954
Connector Type
Male
Type
Straight
Product Name
MAX-LOC
O-Ring
Yes
UL
E76954
NEMA Rating
NEMA 6P
CSA
LR32159
Number of Holes
1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.