Cable Glands, Strain Reliefs & Cord Grips P062-24 Heavy Duty
- Mfr # 1300950173
- Zoro # G105959316
product price:Â
$
176.99
/ea
Free Shipping & Returns
Key Features
Body Style
Straight
Material - Grip
Galvanized Steel
Cable Diameter
15.88-19.05mm (.625-.750")
Type
Pulling Grip
Series
130095
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1300950173
- Zoro #
- G105959316
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Cable Diameter
- 15.88-19.05mm (.625-.750")
- Mesh Length
- 0.61m (24.00")
Details
- Body Style
- Straight
- Material - Grip
- Galvanized Steel
- Type
- Pulling Grip
- Series
- 130095
- Approximate Break Strength
- 2510.12kg (5600 lbs)
- CSA
- LR32159
- Eye Type
- Flexible
- Product Name
- Medium Duty
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.