
Cable Glands, Strain Reliefs & Cord Grips Max-Loc F4 1 (.625-.750) Withplasticmesh (Discontinued)
- Mfr # 1300990120
- Zoro # G105784130
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1300990120
Zoro #
G105784130
UPC #
-
Country of Origin
Mexico
Dimensions
Cable Diameter
15.88-19.05mm (.625-.750")
Thread Size
1" NPT
Details
Series
130099
Type
Strain Relief Grip
Material - Grip
Nylon
O-Ring
No
Gender
Male
NEMA Rating
NEMA 3R
CSA
LR32159
Material - Body
Nylon
UL
E76954
Body Style
Straight
Number of Holes
1
Product Name
MAX-LOC
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.