Shop WOODHEAD
See all product information
Create Account
Cable Glands, Strain Reliefs & Cord Grips Max-Loc F4 1 (.687-.812) Blackvaloxwitho
- Mfr # 1300980152
- Zoro # G205782265
product price:Â
$
23.65
/ea
Sold in multiples of 4 for
$94.60
Key Features
Series
130098
Type
Strain Relief Grip
NEMA Rating
NEMA 6P
Cable Diameter
17.45-20.62mm (.687-.812")
Number of Holes
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1300980152
- Zoro #
- G205782265
- UPC #
- -
- Country of Origin
- Mexico
- Series
- 130098
- Type
- Strain Relief Grip
- NEMA Rating
- NEMA 6P
- Number of Holes
- 1
- Body Style
- Straight
- Product Name
- MAX-LOC
- O-Ring
- Yes
- CSA
- LR32159
- UL
- E76954
- Material - Body
- Nylon
- Gender
- Male
Dimensions
- Cable Diameter
- 17.45-20.62mm (.687-.812")
- Thread Size
- 1" NPT
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.