
Cable Glands, Strain Reliefs & Cord Grips Max-Loc F4 1 (.875-1.000) Witho-Ring (Discontinued)
- Mfr # 1300980167
- Zoro # G505782361
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1300980167
Zoro #
G505782361
UPC #
-
Country of Origin
Mexico
Dimensions
Thread Size
1" NPT
Cable Diameter
22.23-25.40mm (.875-1.000")
Details
Material
Nylon
Series
130098
Standards
CSA Certified; UL E76954
Connector Type
Male
Type
Straight
O-Ring
Yes
CSA
LR32159
Number of Holes
1
NEMA Rating
NEMA 6P
Product Name
MAX-LOC
UL
E76954
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.