Cable Glands, Strain Reliefs & Cord Grips Max-Loc Strain Relief Crd Seal

  • Mfr # 1300980221

  • Zoro # G305782813


product price:  $15.49
/ea
Sold in multiples of 6 for $92.94

Key Features

Material
Nylon
Series
130098
Standards
CSA Certified; UL E76954
Connector Type
Male
Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1300980221
Zoro #
G305782813
UPC #
-
Country of Origin
Mexico

Dimensions

Cable Diameter
6.35-9.53mm (.250-.375")
Thread Size
3/4" NPT

Details

Material
Nylon
Series
130098
Standards
CSA Certified; UL E76954
Connector Type
Male
Type
Straight
Product Name
MAX-LOC
NEMA Rating
NEMA 6P
UL
E76954
Number of Holes
1
Color - Grommet
Gray
CSA
LR32159
O-Ring
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.