
Cable Glands, Strain Reliefs & Cord Grips Pj50 Junior Duty Flex Eye 8
Mfr # 1300950197
Zoro # G405948744
product price:Â $59.99
/ea
Sold in multiples of 2 for $119.98
Key Features
Series
130095
Standards
CSA Certified
Type
Straight
Approximate Break Strength
771.11kg (1700 lbs)
Product Name
Junior Duty
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1300950197
Zoro #
G405948744
UPC #
-
Country of Origin
Mexico
Dimensions
Cable Diameter
12.70-15.49mm (.500-.610")
Mesh Length
0.203m (8.00")
Details
Series
130095
Standards
CSA Certified
Type
Straight
Approximate Break Strength
771.11kg (1700 lbs)
Product Name
Junior Duty
Material - Grip
Galvanized Steel
CSA
LR32159
Eye Type
Flexible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.