Cable Glands, Strain Reliefs & Cord Grips Pl250-1 Light Duty Flex Eye 19

  • Mfr # 1300950154

  • Zoro # G305948639


product price:  $160.99
/ea
Free Shipping & Returns

Key Features

Series
130095
Standards
CSA Certified
Type
Straight
CSA
LR32159
Cable Diameter
63.50-75.95mm (2.500-2.990")
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1300950154
Zoro #
G305948639
UPC #
-
Country of Origin
Mexico

Dimensions

Cable Diameter
63.50-75.95mm (2.500-2.990")
Mesh Length
0.603m (23.75")

Details

Series
130095
Standards
CSA Certified
Type
Straight
CSA
LR32159
Eye Type
Flexible
Approximate Break Strength
5896.70kg (13000 lbs)
Product Name
Light Duty
Material - Grip
Galvanized Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.