Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable Glands, Strain Reliefs & Cord Grips Pm050 Medium Duty Grip

  • Mfr # 1300950166

  • Zoro # G205948623


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Series
130095
Standards
CSA Certified
Type
Straight
Product Name
Medium Duty
CSA
LR32159
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1300950166
Zoro #
G205948623
UPC #
-
Country of Origin
Mexico

Dimensions

Cable Diameter
12.70-18.80mm (.500-.740")
Mesh Length
0.432m (17.00")

Details

Series
130095
Standards
CSA Certified
Type
Straight
Product Name
Medium Duty
CSA
LR32159
Eye Type
Flexible
Material - Grip
Galvanized Steel
Approximate Break Strength
1542.21kg (3400 lbs)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.