
Cable Glands, Strain Reliefs & Cord Grips Sr200-U Single U Eye
Mfr # 1300940399
Zoro # G205948647
product price: $148.99
/ea
Sold in multiples of 3 for $446.97
Free Shipping & Returns
Key Features
Series
130094
Standards
CSA Certified
Type
Straight
Material - Grip
Non-magnetic Tin Bronze Wire
Product Name
Standard Duty
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1300940399
Zoro #
G205948647
UPC #
-
Country of Origin
Mexico
Dimensions
Bale Length
0.406m (16.00")
Mesh Length
0.559m (22.00")
Cable Diameter
50.80-63.25mm (2.000-2.490")
Details
Series
130094
Standards
CSA Certified
Type
Straight
Material - Grip
Non-magnetic Tin Bronze Wire
Product Name
Standard Duty
Eye Type
Single
Approximate Break Strength
1705.51kg (3760 lbs)
CSA
LR32159
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.