Cable Glands, Strain Reliefs & Cord Grips Ss250-Of Lace Offset Eye (Discontinued)
- Mfr # 1300940346
- Zoro # G305948912
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1300940346
Zoro #
G305948912
UPC #
-
Country of Origin
Mexico
Dimensions
Cable Diameter
76.20-88.65mm (3.000-3.490")
Bale Length
0.229m (9.00")
Mesh Length
0.66m (26.00")
Details
Series
130094
Standards
CSA Certified
Type
Straight
Product Name
Standard Duty
CSA
LR32159
Approximate Break Strength
2286.11kg (5040 lbs)
Eye Type
Offset
Material - Grip
Non-magnetic Tin Bronze Wire
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.