Cable Glands, Strain Reliefs & Cord Grips Ssk100-1 Slack Split Lace

  • Mfr # 1300950241

  • Zoro # G205963862


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Series
130095
Standards
CSA Certified
Type
Straight
Mesh Length
0.406m (16.00")
Approximate Break Strength
1859.73kg (4100 lbs)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1300950241
Zoro #
G205963862
UPC #
-
Country of Origin
Mexico

Dimensions

Mesh Length
0.406m (16.00")
Cable Diameter
25.40-31.50mm (1.000-1.240")

Details

Series
130095
Standards
CSA Certified
Type
Straight
Approximate Break Strength
1859.73kg (4100 lbs)
Eye Type
Offset
Product Name
Medium Duty
CSA
LR32159
Material - Grip
Galvanized Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.