Cable Glands, Strain Reliefs & Cord Grips Ssk200-1 Slack Split Lace

  • Mfr # 1300950245

  • Zoro # G505963838


product price:  $198.99
/ea
Free Shipping & Returns

Key Features

Series
130095
Standards
CSA Certified
Type
Straight
CSA
LR32159
Approximate Break Strength
3311.22kg (7300 lbs)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1300950245
Zoro #
G505963838
UPC #
-
Country of Origin
Mexico

Dimensions

Cable Diameter
50.80-63.25mm (2.000-2.490")
Mesh Length
0.508m (20.00")

Details

Series
130095
Standards
CSA Certified
Type
Straight
CSA
LR32159
Approximate Break Strength
3311.22kg (7300 lbs)
Product Name
Medium Duty
Material - Grip
Galvanized Steel
Eye Type
Offset

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.