Cable Glands, Strain Reliefs & Cord Grips Ssk350-1 Slack Split Lace

  • Mfr # 1300950248

  • Zoro # G605963820


product price:  $250.99
/ea
Free Shipping & Returns

Key Features

Series
130095
Standards
CSA Certified
Type
Straight
Material - Grip
Galvanized Steel
CSA
LR32159
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1300950248
Zoro #
G605963820
UPC #
78678836128
Country of Origin
Mexico

Dimensions

Cable Diameter
88.90-101.35mm (3.500-3.990")
Mesh Length
0.584m (23.00")

Details

Item
Cable Grip
Series
130095
Standards
CSA Certified
Type
Straight
Material - Grip
Galvanized Steel
CSA
LR32159
Product Name
Medium Duty
Approximate Break Strength
4989.52kg (11000 lbs)
Eye Type
Offset

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.