CABLE REEL - INDUSTRIAL DUTY 35 FT.12-3CORD
- Mfr # 9306
- Zoro # G2145368
product price:Â
$
2,212.99
/ea
Free Shipping & Returns
Key Features
Retractable Cord Length
35 ft
Wire Size
14 AWG
Reel Color
Yellow
Cord Color
Yellow
Tension Method
Ratchet Lock
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9306
- Zoro #
- G2145368
- UPC #
- 78678879306
- Country of Origin
- Mexico
- Item
- Cord Reel
- Reel Color
- Yellow
- Cord Color
- Yellow
- Tension Method
- Ratchet Lock
- Max. Amps
- 11 A
- Voltage
- 600V
- Features
- Ratchet Drum Lock; 5° - 270° Guide Arm
- Reel Mounting
- Rigid
- Reel Material
- Cast Aluminum
- Standards
- CSA LR29921; UL E22769
- Duty Rating
- Industrial
- Finish
- Powder Coating
- Retraction Force
- 4 lb
- UL
- E22769
- Series
- 130083
- Primary Cord/Cable Entry
- 1" NPT
- GFCI
- No
- Number of Conductors
- 6
- Product Name
- POW-R-MITE
- Guide Arm
- 5° increments over 270° Arc
- CSA
- LR29921
Dimensions
- Retractable Cord Length
- 35 ft
- Wire Size
- 14 AWG
- Overall Width
- 10.82 in
- Overall Height
- 14.5 in
- Overall Depth
- 13.5 in
- Size
- Primary Cord Entry: 1" NPT
- Width
- 274.83mm (10.820")
- Height
- 0.37m (14.50")
- Depth
- 0.34m (13.50")
Description
Woodhead POW-R-MITE Industrial Duty Cable Reel, 14/6 SOW, 10.67m (35.0 ft.) Cord Length
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.