Zoro Homepage

Cbl 8Pos Male To Wire 32.8'

  • Mfr # 808007B41M100

  • Zoro # G305902839


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Cable Length
10.0m (32.81')
IP Rating
IP67
Series
120065
Type
Single Ended
Keyway
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
808007B41M100
Zoro #
G305902839
UPC #
-
Country of Origin
Poland

Dimensions

Cable Length
10.0m (32.81')
Cable Diameter
6.40mm (.252")
Wire Size AWG
24
Wire Size
24 AWG

Details

IP Rating
IP67
Series
120065
Type
Single Ended
Keyway
Single
Color - Cable Jacket
Black
Poles
8
Material - Connector Body
TPU
Voltage - Maximum
30V
Current - Maximum per Contact
2.0A
Material - Plating Mating
Gold
LED Indicator
No
Gender
Male-Pigtail
Orientation
90° to Pigtail
Material - Cable Jacket
TPU
Temperature Range - Operating
-25°C to +85°C
UL
E152210
Coupling Style
Knurled Hexnut, Threaded
Material - Coupling Nut
Nickel-plated Brass
Wire/Cable Type
WSOR
Product Name
Micro-Change (M12)
Material - Contact
Brass
Connector End A
Micro-Change (M12)
Connector End B
Pigtail
Cable Jacket Color
Black
Cable Jacket Material
TPU
Item
Cordset

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.