Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Circular Connector

  • Mfr # 1200658733

  • Zoro # G705787814


product price: $85.15
/ea
Free Shipping & Returns

Key Features

Material
Polyurethane
Type
Single Ended
Max. Temp.
80°C
Maximum Voltage
250 V AC/DC
Current
4 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1200658733
Zoro #
G705787814
UPC #
-
Country of Origin
Poland

Dimensions

Length
32.81 ft
Cable Diameter
4.70mm (.185")
Cable Length
10.0m (32.81')
Wire Size (AWG)
22

Details

Item
Micro-Change (M12)
Material
Polyurethane
Type
Single Ended
Max. Temp.
80°C
Maximum Voltage
250 V AC/DC
Current
4 A
Color
Black
Maximum Operating Temperature
80 Degrees C
Max. Voltage
250V AC/DC
Current Rating
4 A
Connector Type
Male-Pigtail
Contact Finish
Gold Plated
Series
120065
IP Rating
IP67
Standards
UL E152210
Coupling Style
Threaded
Temperature Range - Operating
-25° to +80°C
Connector End A
Micro-Change (M12)
Material - Cable Jacket
PUR
Current - Maximum per Contact
4.0A
Material - Coupling Nut
Nickel-plated Brass
Material - Plating Mating
Gold
UL
E152210
Keyway
Single
Wire/Cable Type
UL 21198
Product Name
Micro-Change (M12)
Voltage - Maximum
60V
LED Indicator
No
Material - Connector Body
PUR
Material - Contact
Copper Alloy
Poles
4
Connector End B
Pigtail
Orientation
Straight to Pigtail

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.