Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Circular Connector, 4 Contact(S), Polyamide, Female

  • Mfr # 1200910007

  • Zoro # G205784030


product price: $34.79
/ea
Sold in multiples of 3 for $104.37

Key Features

Type
Field Attachable Connector
Insulation Material
Nylon
Maximum Voltage
60 V AC/75 V DC
Current
4 A
Maximum Operating Temperature
80 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1200910007
Zoro #
G205784030
UPC #
-
Country of Origin
Germany

Dimensions

Cable Diameter
3.50-5.00mm (.138-.197")

Details

Item
Nano-Change (M8)
Type
Field Attachable Connector
Insulation Material
Nylon
Maximum Voltage
60 V AC/75 V DC
Current
4 A
Maximum Operating Temperature
80 Degrees C
Number of Ports
4
Material
Nylon
Current Rating
4 A
IP Rating
IP67
Max. Voltage
60V AC; 75V DC
Max. Temp.
80°C
Series
120091
Contact Finish
Gold Plated
Connector Type
Female
Poles
4
Material - Plating Mating
Gold
Material - Coupling Nut
Nickel-plated Brass
Voltage - Maximum
60V AC / 75V DC
Material - Contact
Copper Alloy
Current - Maximum per Contact
4.0A
Keyway
None
Temperature Range - Operating
0°C to +80°C
Diagnostics / LEDs
No
Coupling Type
Internal Thread
Product Name
Nano-Change (M8)
Orientation
Straight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.