Circular Connector, 5 Contact(S), Aluminum Alloy, Female, Solder Terminal, Receptacle
Mfr # 848549100
Zoro # G605811756
product price: $60.25
/ea
Sold in multiples of 2 for $120.50
Key Features
Style - Connector
Straight
Series
84854
Cable Clamping Method
Internal Thread
IP Rating
IP67
Material
Black Annodized Aluminum
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
848549100
Zoro #
G605811756
UPC #
-
Country of Origin
Mexico
Dimensions
Mounting Thread Size
1/2" - 14 NPT
Details
Style - Connector
Straight
Series
84854
Cable Clamping Method
Internal Thread
IP Rating
IP67
Material
Black Annodized Aluminum
Type
Female
Voltage - Maximum
600V AC
Product Name
Mini-Change
Poles
5
Current - Maximum per Contact
8.0A
Temperature Range - Operating
-20° to +80°C
Keyway
Single
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.