Circular Din Connectors Connector 182 Pg09 Black H12
Mfr # 1210230238
Zoro # G205787918
product price: $3.85
/eaSold in multiples of 23 for $88.55
Key Features
Maximum Voltage
250 V
IP Rating
IP65
Minimum Operating Temperature
-40 Degrees C
Maximum Operating Temperature
90 Degrees C
Type
Field Attachable Connector
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1210230238
Zoro #
G205787918
UPC #
-
Country of Origin
United States
Dimensions
Cable Diameter
6.00-8.00mm
Wire Size (AWG)
16
Details
Item
Field Attachable Connector
Maximum Voltage
250 V
IP Rating
IP65
Minimum Operating Temperature
-40 Degrees C
Maximum Operating Temperature
90 Degrees C
Type
Field Attachable Connector
Series
121023
Form
A - 18mm
Orientation
90° Angle
Keyway
None
Material - Connector Body
Polyamide
Voltage - Maximum
250V AC / 300V DC
Coupling Type
Internal Thread
Pitch - Mating Interface
18.00mm
Poles
2
Diagnostics / LEDs
No
Product Name
mPm
Material - Contact
Brass
Temperature Range - Operating
-40°C to +90°C
Material - Plating Mating
Silver
Current - Maximum per Contact
16.0A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.