Circular Metric Connectors M12-Recept-4P-Male-Fr-M16-0.3M

  • Mfr # 1200845108

  • Zoro # G405788005


product price:  $31.19
/ea
Sold in multiples of 3 for $93.57

Key Features

Maximum Voltage
250 V AC/DC
IP Rating
IP69K
Minimum Operating Temperature
-25 Degrees
Maximum Operating Temperature
90 Degrees C
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1200845108
Zoro #
G405788005
UPC #
883906778910
Country of Origin
Poland

Dimensions

Length
0.3 m
Mounting Thread Size
M16 x 1.5
Wire Size
22 AWG

Details

Item
Receptacle
Maximum Voltage
250 V AC/DC
IP Rating
IP69K
Minimum Operating Temperature
-25 Degrees
Maximum Operating Temperature
90 Degrees C
Material
Brass
Connector Type
Male
Sub-Category
Industrial Receptacles
Type
Single Ended (pigtail)
Max. Voltage
250V AC/DC
Series
120084
Standards
UL E152210
Voltage - Maximum
60V
Keyway
Single
Product Name
Ultra-Lock (M12)
Coupling Type
External Thread
NEMA Rating
NEMA 6
Poles
4
Temperature Range - Operating
-25° to +90°C
Panel Mount
Front
Wire/Cable Type
UL 1569
Material - Component
Nickel-plated Brass
Orientation
Straight
Current - Maximum per Contact
4.0A
Product Type
M12
Max. Amps
4 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.