Circular Metric Connectors Mc 4P Mr 5M No 16/1 Pvc Dc

  • Mfr # 1300130381

  • Zoro # G605784715


product price: $49.99
/ea
Sold in multiples of 2 for $99.98

Key Features

Maximum Voltage
600 V
IP Rating
IP67
Current
8 A
Minimum Operating Temperature
-20 Degrees F
Maximum Operating Temperature
105 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1300130381
Zoro #
G605784715
UPC #
-
Country of Origin
Unknown

Dimensions

Length
5.0m
Mounting Thread Size
1/2" - 14 NPT
Wire Size (AWG)
16

Details

Item
Mini-Change Connector
Maximum Voltage
600 V
IP Rating
IP67
Current
8 A
Minimum Operating Temperature
-20 Degrees F
Maximum Operating Temperature
105 Degrees F
Type
Single Ended (pigtail)
Series
130013
Standards
CSA LR6837, UL E152210
Gender
Male
Wire/Cable Type
UL 1015
Temperature Range - Operating
-20° to +105°C
Voltage - Maximum
600V AC/DC
Coupling Type
External Thread
Orientation
Straight
Poles
4
NEMA Rating
NEMA 6
Keyway
Single
Product Name
Mini-Change
Material - Component
Zinc Die-Cast with Black Epoxy
Panel Mount
Front
Current - Maximum per Contact
8.0A
UL
E152210
CSA
LR6837

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.