Circular Metric Connectors Mc 6P Fr 12In 90D 16/1 Pvc

  • Mfr # 1300130589

  • Zoro # G705785001


product price:  $49.69
/ea
Sold in multiples of 12 for $596.28

Key Features

Maximum Voltage
600 V
IP Rating
IP67
Current
8 A
Minimum Operating Temperature
-20 Degrees
Maximum Operating Temperature
105 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1300130589
Zoro #
G705785001
UPC #
-
Country of Origin
Mexico

Dimensions

Length
0.305 m
Mounting Thread Size
1/2" - 14 NPT
Wire Size (AWG)
16

Details

Item
Mini-Change Connector
Maximum Voltage
600 V
IP Rating
IP67
Current
8 A
Minimum Operating Temperature
-20 Degrees
Maximum Operating Temperature
105 Degrees C
Number of Ports
6
Wire Range
16 AWG
Material
Zinc
Color
Black
Series
130013
Current Rating
8 A
Type
Single Ended (pigtail)
Max. Temp.
105°C
Max. Voltage
600V AC/DC
Standards
CSA Certified; UL E152210
Connector Type
Female
Orientation
90° Angle
Temperature Range - Operating
-20° to +105°C
CSA
LR6837
Coupling Type
External Thread
Wire/Cable Type
UL 1015
Current - Maximum per Contact
8.0A
Poles
6
Product Name
Mini-Change
Material - Component
Zinc Die-Cast with Black Epoxy
NEMA Rating
NEMA 6
UL
E152210
Keyway
Single

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.