Zoro Homepage

Circular Metric Connectors Mc Mpis Dn Passive 6 Junction

  • Mfr # 1300360008

  • Zoro # G305786712


product price: $401.99
/ea
Free Shipping & Returns

Key Features

Maximum Voltage
120 V
IP Rating
IP67
Minimum Operating Temperature
0 Degrees C
Maximum Operating Temperature
60 Degrees C
Number of Ports
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1300360008
Zoro #
G305786712
UPC #
-
Country of Origin
Mexico

Details

Item
Mini Change Receptacle
Maximum Voltage
120 V
IP Rating
IP67
Minimum Operating Temperature
0 Degrees C
Maximum Operating Temperature
60 Degrees C
Number of Ports
6
Standards
UL E152210
Series
130036
Current - Maximum per Contact
7.0A
UL
E152210
Product Name
DeviceNet,Mini-Change
Poles (wired)
5
Material - Metal
Copper Alloy
LED Indicator
No
Material - Plating Mating
Gold
Bus I/O
Mini-Change
Orientation
Side Mount
CSA
LR6837
Voltage - Maximum
120V AC/DC
Temperature Range - Operating
0°C to +60°C
NEMA Rating
NEMA 6
Material - Housing
PBT
Ports
6
Poles
5
Keyway
Single
Functional Wiring
Parallel
Wiring Configuration
Passive Drop
Cable Jacket Material
PVC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.