Zoro Homepage

Construction Guard 1-1/2 Neck Zincplated

  • Mfr # 1301120158

  • Zoro # G105785816


product price: $35.55
/ea
Sold in multiples of 2 for $71.10

Key Features

Application
Commercial
Material
Steel
Includes
Guard
Height
9-1/2 in
Type
Accessory
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1301120158
Zoro #
G105785816
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Height
9-1/2 in
Depth
4-3/4 in

Details

Application
Commercial
Material
Steel
Includes
Guard
Type
Accessory
Series
130112
Lamp Type
PS30
Guard Type
Steel
Guard Included
Yes
Material - Guard
#8 Gauge Zinc-plated Steel
Product Name
Woodhead

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.