Zoro Homepage

Cord Reel W/1547 Conn. 4514-3Cord

  • Mfr # 1300910053

  • Zoro # G705783366


product price: $660.99
/ea
Free Shipping & Returns

Key Features

Type
Cord Reel
Maximum Voltage
120 V
Current
11 A
Number of Ports
1
RoHS Compliant
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1300910053
Zoro #
G705783366
UPC #
-
Country of Origin
Mexico

Dimensions

Height
0.36m (14.25")
Width
196.85mm (7.750")
Length
45 ft
Depth
0.30m (11.75")
Cord Length
13.72m (45.0')
Cable Length
0.457m (1.50')
Wire Size (AWG)
14

Details

Item
Cord Reel
Type
Cord Reel
Maximum Voltage
120 V
Current
11 A
Number of Ports
1
RoHS Compliant
No
Wire Range
14 AWG
Material
Steel/Polycarbonate
Current Rating
11 A
Max. Voltage
120V
Series
130091
Standards
UL E22769
Finish
Powder Coated
GFCI
No
Current - Maximum per Contact
11.0A
Cord Type
14/3 SJTOW
NEMA Configuration
NEMA 5-15
Guide Arm
2 - Position
Cable Movement
Ratchet Lock
On/Off Switch
No
Mounting Style
Rigid
Material - Coating
Powder Coating
Product Name
Super-Safeway
Number of Receptacles
1
Number of Conductors
3
UL
E22769
Duty
Standard
Drum Lock
Ratchet
Enclosure Rating
NEMA 1
Number of Outlets
1
Tension Method
Ratchet Lock
Retractable Cord Ending Configuration
NEMA 5-15

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.