Cord Reel, NEMA 5-15R, 16 AWG, Yellow Reel Color, 50 ft Length

  • Mfr # 1300910020

  • Zoro # G905984150


product price: $2,098.99
/ea
Free Shipping & Returns

Key Features

Retractable Cord Length
50 ft
Retractable Cord Ending Configuration
NEMA 5-15R
Wire Size
16 AWG
Reel Color
Yellow
Cord Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1300910020
Zoro #
G905984150
UPC #
-
Country of Origin
Mexico

Dimensions

Retractable Cord Length
50 ft
Wire Size
16 AWG
Depth
0.30m (11.75")
Width
196.85mm (7.750")
Height
0.36m (14.25")

Details

Item
Cord Reel
Retractable Cord Ending Configuration
NEMA 5-15R
Reel Color
Yellow
Cord Color
Yellow
Tension Method
Ratchet Lock
Max. Amps
8A
Reel Mounting
Rigid
Reel Material
Steel/Polycarbonate
Lamp Watts
30 W
Includes
Bulb; On/Off Switch
Voltage
120V
Features
Ratchet Drum Lock; 2 - Position Guide Arm
Finish
Powder Coating
Retraction Force
3 lb
Series
130091
Product Name
Super-Safeway
Duty
Standard
Lamp Wattage - Maximum
30W
Transformer Type
Reel Mounted
Bulb Included
Yes
On/Off Switch
Yes
Guide Arm
2 - Position
Number of Conductors
3
Lamp Type
Incandescent
GFCI
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.